316 Standard Fit Shoulder Screw

  • Mfr # STR602M36X60
  • Zoro # G223941309
product price: 
$
778.99
/ea
Free Shipping & Returns

Key Features

Head Diameter
54 mm
Precision Screw
Yes
System of Measurement
Metric
Tensile Strength
75,000 psi
Minimum Thread Length
40 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M36X60
Zoro #
G223941309
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
54 mm
Minimum Thread Length
40 mm
Thread Size
M33x3.50
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Head Height
22 mm
Overall Length
100 mm
Shoulder Diameter
36 mm
Shoulder Length
60 mm
Length
100 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
System of Measurement
Metric
Tensile Strength
75,000 psi
Head Type
Knurled
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
37,500 psi
Material Quality Standards
ASTM A276
Rockwell Hardness
B83
Drive Type
Internal Hex
Minimum Yield Strength
30,000 psi
Finish
Passivated
Material
Stainless Steel
Head Texture
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews