Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M36X70
  • Zoro # G723940581

product price: 
$
893.99
/ea
Free Shipping & Returns

Key Features

Tensile Strength
75,000 psi
Rockwell Hardness
B83
Head Height
22 mm
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M36X70
Zoro #
G723940581
UPC #
-
Country of Origin
United States

Dimensions

Head Height
22 mm
Overall Length
110 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
70 mm
Minimum Thread Length
40 mm
Thread Size
M33x3.50
Head Diameter
54 mm
Shoulder Diameter
36 mm
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Length
110 mm

Details

Item
Shoulder Screw
Tensile Strength
75,000 psi
Rockwell Hardness
B83
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Shear Strength
37,500 psi
Head Type
Knurled
Precision Screw
Yes
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
System of Measurement
Metric
Material Quality Standards
ASTM A276
Drive Type
Internal Hex
Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.