Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M36X90
- Zoro # G123941621
product price:Â
$
1,114.99
/ea
Free Shipping & Returns
Key Features
Shoulder Diameter
36 mm
Head Height
22 mm
Material Quality Standards
ASTM A276
Minimum Thread Length
40 mm
Tensile Strength
75,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M36X90
- Zoro #
- G123941621
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A276
- Tensile Strength
- 75,000 psi
- Finish
- Passivated
- Minimum Yield Strength
- 30,000 psi
- Head Texture
- Knurled
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Material
- Stainless Steel
- Precision Screw
- Yes
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Shear Strength
- 37,500 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter
- 36 mm
- Head Height
- 22 mm
- Minimum Thread Length
- 40 mm
- Overall Length
- 130 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Shoulder Length
- 90 mm
- Thread Size
- M33x3.50
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 54 mm
- Length
- 130 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M33x3.50, Minimum Thread Length 40 mm, Shoulder Length 90 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 36 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 22 mm, Head Diameter 54 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.