Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M3X20
- Zoro # G323940349
product price:Â
$
42.29
/ea
Key Features
Minimum Thread Length
3.8 mm
Shoulder Diameter
3 mm
Head Type
Knurled
Material Quality Standards
ASTM A276
Precision Screw
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M3X20
- Zoro #
- G323940349
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Precision Screw
- Yes
- Shear Strength
- 37,500 psi
- Minimum Yield Strength
- 30,000 psi
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 3.8 mm
- Shoulder Diameter
- 3 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Length
- 20 mm
- Head Diameter
- 5 mm
- Overall Length
- 23.8 mm
- Thread Size
- M2x0.40
- Head Height
- 2 mm
- Length
- 23.8 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 3.8 mm, Shoulder Length 20 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.