316 Standard Fit Shoulder Screw
- Mfr # STR602M3X7
- Zoro # G023940342
product price:Â
$
21.39
/ea
Key Features
Material
Stainless Steel
Head Diameter
5 mm
Head Texture
Knurled
Drive Type
Internal Hex
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M3X7
- Zoro #
- G023940342
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Shear Strength
- 37,500 psi
- Tensile Strength
- 75,000 psi
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 5 mm
- Minimum Thread Length
- 3.8 mm
- Head Height
- 2 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 10.8 mm
- Shoulder Diameter
- 3 mm
- Shoulder Length
- 7 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Thread Size
- M2x0.40
- Length
- 10.8 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M2x0.40, Minimum Thread Length 3.8 mm, Shoulder Length 7 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 3 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 2 mm, Head Diameter 5 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.