Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M45X30
- Zoro # G323940356
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal Hex
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Thread Size
M42x4.50
Finish
Passivated
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M45X30
- Zoro #
- G323940356
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Finish
- Passivated
- Material
- Stainless Steel
- Shear Strength
- 37,500 psi
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Precision Screw
- Yes
- Material Grade/Class
- 316
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Head Type
- Knurled
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Thread Size
- M42x4.50
- Head Diameter
- 60 mm
- Head Height
- 28 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 45 mm
- Shoulder Length
- 30 mm
- Minimum Thread Length
- 40 mm
- Overall Length
- 70 mm
- Length
- 70 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.