316 Standard Fit Shoulder Screw
- Mfr # STR602M45X70
- Zoro # G523941337
product price:Â
$
1,116.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Shear Strength
37,500 psi
Head Type
Knurled
Overall Length
110 mm
Precision Screw
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M45X70
- Zoro #
- G523941337
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Shear Strength
- 37,500 psi
- Head Type
- Knurled
- Precision Screw
- Yes
- Material Grade/Class
- 316
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Minimum Yield Strength
- 30,000 psi
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 110 mm
- Thread Size
- M42x4.50
- Minimum Thread Length
- 40 mm
- Shoulder Diameter
- 45 mm
- Shoulder Length
- 70 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 28 mm
- Head Diameter
- 60 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Length
- 110 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.