316 Standard Fit Shoulder Screw
- Mfr # STR602M45X80
- Zoro # G123941522
product price:Â
$
1,260.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Tensile Strength
75,000 psi
Minimum Thread Length
40 mm
Thread Size
M42x4.50
Overall Length
120 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M45X80
- Zoro #
- G123941522
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 75,000 psi
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Shear Strength
- 37,500 psi
- Finish
- Passivated
- Precision Screw
- Yes
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 40 mm
- Thread Size
- M42x4.50
- Overall Length
- 120 mm
- Shoulder Length
- 80 mm
- Head Diameter
- 60 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Head Height
- 28 mm
- Shoulder Diameter
- 45 mm
- Length
- 120 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 45 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 28 mm, Head Diameter 60 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.