316 Standard Fit Shoulder Screw
- Mfr # STR602M4X16
- Zoro # G523941948
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Diameter
4 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
16 mm
Shoulder Screw Type
Standard Shoulder Screw
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M4X16
- Zoro #
- G523941948
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Material
- Stainless Steel
- Material Grade/Class
- 316
- Precision Screw
- Yes
- System of Measurement
- Metric
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Finish
- Passivated
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Diameter
- 4 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 16 mm
- Thread Size
- M3x0.50
- Overall Length
- 20.5 mm
- Head Height
- 3 mm
- Head Diameter
- 6 mm
- Minimum Thread Length
- 4.5 mm
- Length
- 20.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 16 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.