Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M4X18
- Zoro # G923940541
product price:Â
$
9.29
/ea
Key Features
Material Grade/Class
316
Thread Size
M3x0.50
Head Texture
Knurled
Drive Type
Internal Hex
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M4X18
- Zoro #
- G923940541
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Rockwell Hardness
- B83
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Tensile Strength
- 75,000 psi
- Shear Strength
- 37,500 psi
- Material Quality Standards
- ASTM A276
- Precision Screw
- Yes
- Material
- Stainless Steel
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M3x0.50
- Minimum Thread Length
- 4.5 mm
- Head Diameter
- 6 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Diameter
- 4 mm
- Overall Length
- 22.5 mm
- Shoulder Length
- 18 mm
- Head Height
- 3 mm
- Length
- 22.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.