Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M4X40
  • Zoro # G423941321

product price: 
$
17.19
/ea

Key Features

Material Grade/Class
316
Tensile Strength
75,000 psi
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shear Strength
37,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M4X40
Zoro #
G423941321
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
3 mm
Shoulder Length
40 mm
Shoulder Diameter
4 mm
Head Diameter
6 mm
Thread Size
M3x0.50
Overall Length
44.5 mm
Minimum Thread Length
4.5 mm
Length
44.5 mm

Details

Item
Shoulder Screw
Material Grade/Class
316
Tensile Strength
75,000 psi
Shear Strength
37,500 psi
System of Measurement
Metric
Rockwell Hardness
B83
Head Texture
Knurled
Precision Screw
Yes
Material Quality Standards
ASTM A276
Shoulder Screw Type
Standard Shoulder Screw
Drive Type
Internal Hex
Minimum Yield Strength
30,000 psi
Head Type
Knurled
Material
Stainless Steel
Finish
Passivated

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.