316 Standard Fit Shoulder Screw

  • Mfr # STR602M4X55
  • Zoro # G323941155
product price: 
$
27.39
/ea

Key Features

Material Grade/Class
316
Shoulder Length
55 mm
Shoulder Diameter
4 mm
Finish
Passivated
Rockwell Hardness
B83
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M4X55
Zoro #
G323941155
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
55 mm
Shoulder Diameter
4 mm
Overall Length
59.5 mm
Head Height
3 mm
Head Diameter
6 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
4.5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Thread Size
M3x0.50
Length
59.5 mm

Details

Item
Shoulder Screw
Material Grade/Class
316
Finish
Passivated
Rockwell Hardness
B83
Material
Stainless Steel
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Head Texture
Knurled
Precision Screw
Yes
Head Type
Knurled
Shear Strength
37,500 psi
Tensile Strength
75,000 psi
System of Measurement
Metric
Material Quality Standards
ASTM A276
Shoulder Screw Type
Standard Shoulder Screw
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M3x0.50, Minimum Thread Length 4.5 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 4 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 3 mm, Head Diameter 6 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews