316 Standard Fit Shoulder Screw
- Mfr # STR602M50X30
- Zoro # G723941960
product price:Â
$
877.99
/ea
Free Shipping & Returns
Key Features
Shoulder Length
30 mm
Tensile Strength
75,000 psi
Head Texture
Knurled
Overall Length
70 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M50X30
- Zoro #
- G723941960
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- System of Measurement
- Metric
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 30,000 psi
- Material Grade/Class
- 316
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- Shear Strength
- 37,500 psi
- Precision Screw
- Yes
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length
- 30 mm
- Overall Length
- 70 mm
- Head Diameter
- 70 mm
- Thread Size
- M42x4.50
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 40 mm
- Head Height
- 32 mm
- Shoulder Diameter
- 50 mm
- Shoulder Diameter Tolerance
- -0.02 Mm to -0.08 Mm
- Length
- 70 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 50 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 32 mm, Head Diameter 70 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.