Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M50X70
  • Zoro # G523940880

product price: 
$
1,595.99
/ea
Free Shipping & Returns

Key Features

Material Quality Standards
ASTM A276
Minimum Thread Length
40 mm
Material
Stainless Steel
Overall Length
110 mm
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M50X70
Zoro #
G523940880
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
40 mm
Overall Length
110 mm
Head Height
32 mm
Thread Size
M42x4.50
Shoulder Diameter Tolerance
-0.02 Mm to -0.08 Mm
Shoulder Length
70 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
70 mm
Shoulder Diameter
50 mm
Length
110 mm

Details

Item
Shoulder Screw
Material Quality Standards
ASTM A276
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Head Type
Knurled
Shear Strength
37,500 psi
Rockwell Hardness
B83
System of Measurement
Metric
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Material Grade/Class
316
Tensile Strength
75,000 psi
Head Texture
Knurled
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M42x4.50, Minimum Thread Length 40 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 50 mm, Shoulder Diameter Tolerance -0.02 Mm to -0.08 Mm, Head Height 32 mm, Head Diameter 70 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.