Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M5.5X25
- Zoro # G623941756
product price:Â
$
95.15
/ea
Key Features
Thread Size
M4x0.70
Finish
Passivated
Shoulder Diameter
5.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M5.5X25
- Zoro #
- G623941756
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Passivated
- Head Texture
- Knurled
- System of Measurement
- Metric
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Tensile Strength
- 75,000 psi
- Drive Type
- Internal Hex
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Shear Strength
- 37,500 psi
- Material
- Stainless Steel
- Shoulder Screw Type
- Standard Shoulder Screw
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- Shoulder Diameter
- 5.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 4.5 mm
- Minimum Thread Length
- 5 mm
- Head Diameter
- 10 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length
- 25 mm
- Overall Length
- 30 mm
- Length
- 30 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 25 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.