Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M5.5X3
- Zoro # G523941146
product price:Â
$
26.19
/ea
Key Features
Material Grade/Class
316
Shoulder Length
3 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
8 mm
Head Texture
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M5.5X3
- Zoro #
- G523941146
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Finish
- Passivated
- Material Quality Standards
- ASTM A276
- Minimum Yield Strength
- 30,000 psi
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Material
- Stainless Steel
- System of Measurement
- Metric
- Tensile Strength
- 75,000 psi
- Shell Material
- Stainless Steel
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 3 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.