Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M5.5X4
- Zoro # G623940728
product price:Â
$
28.19
/ea
Key Features
Shoulder Screw Type
Standard Shoulder Screw
Shoulder Length
4 mm
Material Grade/Class
316
Overall Length
9 mm
Head Height
4.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M5.5X4
- Zoro #
- G623940728
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 316
- System of Measurement
- Metric
- Precision Screw
- Yes
- Finish
- Passivated
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 30,000 psi
- Material
- Stainless Steel
- Head Texture
- Knurled
- Material Quality Standards
- ASTM A276
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length
- 4 mm
- Overall Length
- 9 mm
- Head Height
- 4.5 mm
- Shoulder Diameter
- 5.5 mm
- Thread Size
- M4x0.70
- Minimum Thread Length
- 5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Diameter
- 10 mm
- Length
- 9 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.