316 Standard Fit Shoulder Screw
- Mfr # STR602M5.5X40
- Zoro # G223940241
product price:Â
$
134.99
/ea
Free Shipping & Returns
Key Features
Material Grade/Class
316
Drive Type
Internal Hex
Thread Size
M4x0.70
Head Height
4.5 mm
Shoulder Diameter
5.5 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M5.5X40
- Zoro #
- G223940241
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 316
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Finish
- Passivated
- Material Quality Standards
- ASTM A276
- Precision Screw
- Yes
- Shear Strength
- 37,500 psi
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M4x0.70
- Head Height
- 4.5 mm
- Shoulder Diameter
- 5.5 mm
- Minimum Thread Length
- 5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 10 mm
- Overall Length
- 45 mm
- Shoulder Length
- 40 mm
- Length
- 45 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.