Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M5.5X50
  • Zoro # G023940793

product price: 
$
173.99
/ea
Free Shipping & Returns

Key Features

Minimum Yield Strength
30,000 psi
Head Diameter
10 mm
Material
Stainless Steel
Material Quality Standards
ASTM A276
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5.5X50
Zoro #
G023940793
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
10 mm
Head Height
4.5 mm
Shoulder Length
50 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Minimum Thread Length
5 mm
Shoulder Diameter
5.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M4x0.70
Overall Length
55 mm
Length
55 mm

Details

Item
Shoulder Screw
Minimum Yield Strength
30,000 psi
Material
Stainless Steel
Material Quality Standards
ASTM A276
Drive Type
Internal Hex
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Precision Screw
Yes
Finish
Passivated
Material Grade/Class
316
Tensile Strength
75,000 psi
Head Texture
Knurled
Shear Strength
37,500 psi
Rockwell Hardness
B83
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.