Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M5.5X55
- Zoro # G623941152
product price:Â
$
186.99
/ea
Free Shipping & Returns
Key Features
Finish
Passivated
Shoulder Length
55 mm
Shoulder Screw Type
Standard Shoulder Screw
Drive Type
Internal Hex
Rockwell Hardness
B83
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M5.5X55
- Zoro #
- G623941152
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Drive Type
- Internal Hex
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 30,000 psi
- Tensile Strength
- 75,000 psi
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A276
- Head Type
- Knurled
- Material Grade/Class
- 316
- Precision Screw
- Yes
- Material
- Stainless Steel
- Head Texture
- Knurled
- Shear Strength
- 37,500 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 55 mm
- Minimum Thread Length
- 5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 5.5 mm
- Head Height
- 4.5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M4x0.70
- Overall Length
- 60 mm
- Head Diameter
- 10 mm
- Length
- 60 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.