Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M5.5X7
- Zoro # G023940311
product price:Â
$
38.59
/ea
Key Features
Material Grade/Class
316
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Precision Screw
Yes
Drive Type
Internal Hex
Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M5.5X7
- Zoro #
- G023940311
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Grade/Class
- 316
- Precision Screw
- Yes
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- Tensile Strength
- 75,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Minimum Yield Strength
- 30,000 psi
- System of Measurement
- Metric
- Head Type
- Knurled
- Finish
- Passivated
- Shear Strength
- 37,500 psi
- Head Texture
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 4.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 5.5 mm
- Head Diameter
- 10 mm
- Minimum Thread Length
- 5 mm
- Shoulder Length
- 7 mm
- Thread Size
- M4x0.70
- Overall Length
- 12 mm
- Length
- 12 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 7 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.