Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M5.5X8
  • Zoro # G323940271

product price: 
$
41.79
/ea

Key Features

Shoulder Diameter
5.5 mm
Head Diameter
10 mm
Precision Screw
Yes
Tensile Strength
75,000 psi
Material
Stainless Steel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5.5X8
Zoro #
G323940271
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
5.5 mm
Head Diameter
10 mm
Minimum Thread Length
5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length
8 mm
Head Height
4.5 mm
Thread Size
M4x0.70
Overall Length
13 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
13 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Tensile Strength
75,000 psi
Material
Stainless Steel
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
System of Measurement
Metric
Finish
Passivated
Head Type
Knurled
Rockwell Hardness
B83
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Shear Strength
37,500 psi
Material Quality Standards
ASTM A276
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 5 mm, Shoulder Length 8 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.