316 Standard Fit Shoulder Screw

  • Mfr # STR602M5X18
  • Zoro # G723941137
product price: 
$
10.79
/ea

Key Features

Minimum Thread Length
4.5 mm
Precision Screw
Yes
Head Texture
Knurled
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
9 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5X18
Zoro #
G723941137
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
4.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
9 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Diameter
5 mm
Head Height
4 mm
Overall Length
22.5 mm
Thread Size
M4x0.70
Shoulder Length
18 mm
Length
22.5 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Head Texture
Knurled
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A276
Material
Stainless Steel
Rockwell Hardness
B83
Minimum Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Head Type
Knurled
System of Measurement
Metric
Finish
Passivated
Drive Type
Internal Hex
Shear Strength
37,500 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews