316 Standard Fit Shoulder Screw

  • Mfr # STR602M5X4
  • Zoro # G523942112
product price: 
$
6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Rockwell Hardness
B83
Overall Length
8.5 mm
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Minimum Thread Length
4.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5X4
Zoro #
G523942112
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
8.5 mm
Minimum Thread Length
4.5 mm
Shoulder Diameter
5 mm
Head Height
4 mm
Thread Size
M4x0.70
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Shoulder Length
4 mm
Head Diameter
9 mm
Length
8.5 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Material Grade/Class
316
Material Quality Standards
ASTM A276
Shear Strength
37,500 psi
System of Measurement
Metric
Finish
Passivated
Head Type
Knurled
Drive Type
Internal Hex
Tensile Strength
75,000 psi
Material
Stainless Steel
Precision Screw
Yes
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews