Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M5X40
  • Zoro # G023940427

product price: 
$
16.59
/ea

Key Features

Head Diameter
9 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Material
Stainless Steel
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5X40
Zoro #
G023940427
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
9 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Minimum Thread Length
4.5 mm
Thread Size
M4x0.70
Shoulder Length
40 mm
Overall Length
44.5 mm
Shoulder Diameter
5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Head Height
4 mm
Length
44.5 mm

Details

Item
Shoulder Screw
Material
Stainless Steel
Tensile Strength
75,000 psi
Material Quality Standards
ASTM A276
Head Type
Knurled
Precision Screw
Yes
Shear Strength
37,500 psi
Material Grade/Class
316
Shoulder Screw Type
Standard Shoulder Screw
Head Texture
Knurled
Drive Type
Internal Hex
Finish
Passivated
Rockwell Hardness
B83
Minimum Yield Strength
30,000 psi
System of Measurement
Metric
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 40 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.