Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M5X5
- Zoro # G823940542
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Precision Screw
Yes
Head Type
Knurled
Shoulder Diameter
5 mm
Shear Strength
37,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M5X5
- Zoro #
- G823940542
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- Head Type
- Knurled
- Shear Strength
- 37,500 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Material
- Stainless Steel
- Minimum Yield Strength
- 30,000 psi
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Diameter
- 5 mm
- Thread Size
- M4x0.70
- Head Height
- 4 mm
- Head Diameter
- 9 mm
- Shoulder Length
- 5 mm
- Overall Length
- 9.5 mm
- Minimum Thread Length
- 4.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Length
- 9.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 5 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.