316 Standard Fit Shoulder Screw
- Mfr # STR602M5X55
- Zoro # G823940511
product price:Â
$
34.49
/ea
Key Features
Shoulder Length
55 mm
Tensile Strength
75,000 psi
Head Diameter
9 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M4x0.70
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M5X55
- Zoro #
- G823940511
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 75,000 psi
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A276
- Head Texture
- Knurled
- Rockwell Hardness
- B83
- Head Type
- Knurled
- Minimum Yield Strength
- 30,000 psi
- Material
- Stainless Steel
- System of Measurement
- Metric
- Finish
- Passivated
- Material Grade/Class
- 316
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length
- 55 mm
- Head Diameter
- 9 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Thread Size
- M4x0.70
- Overall Length
- 59.5 mm
- Minimum Thread Length
- 4.5 mm
- Shoulder Diameter
- 5 mm
- Head Height
- 4 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Length
- 59.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 55 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.