316 Standard Fit Shoulder Screw

  • Mfr # STR602M5X60
  • Zoro # G923941630
product price: 
$
39.69
/ea

Key Features

Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Rockwell Hardness
B83
Precision Screw
Yes
Head Height
4 mm
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M5X60
Zoro #
G923941630
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Head Height
4 mm
Overall Length
64.5 mm
Thread Size
M4x0.70
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
5 mm
Head Diameter
9 mm
Minimum Thread Length
4.5 mm
Shoulder Length
60 mm
Length
64.5 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Precision Screw
Yes
Drive Type
Internal Hex
System of Measurement
Metric
Shear Strength
37,500 psi
Minimum Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Material
Stainless Steel
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Material Grade/Class
316
Material Quality Standards
ASTM A276
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M4x0.70, Minimum Thread Length 4.5 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4 mm, Head Diameter 9 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.