Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M6.5X18
- Zoro # G923940459
product price:Â
$
82.99
/ea
Key Features
Shoulder Length
18 mm
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Finish
Passivated
Head Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M6.5X18
- Zoro #
- G923940459
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Head Texture
- Knurled
- Material
- Stainless Steel
- Minimum Yield Strength
- 30,000 psi
- Tensile Strength
- 75,000 psi
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Shear Strength
- 37,500 psi
- Material Grade/Class
- 316
- Drive Type
- Internal Hex
- Material Quality Standards
- ASTM A276
- Head Type
- Knurled
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 18 mm
- Head Diameter
- 10 mm
- Minimum Thread Length
- 10 mm
- Head Height
- 5 mm
- Thread Size
- M5x0.80
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Overall Length
- 28 mm
- Shoulder Diameter
- 6.5 mm
- Length
- 28 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.