316 Standard Fit Shoulder Screw
- Mfr # STR602M6.5X60
- Zoro # G423942038
product price:Â
$
247.99
/ea
Free Shipping & Returns
Key Features
Head Height
5 mm
Shear Strength
37,500 psi
Drive Type
Internal Hex
Precision Screw
Yes
Head Diameter
10 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M6.5X60
- Zoro #
- G423942038
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Finish
- Passivated
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- System of Measurement
- Metric
- Tensile Strength
- 75,000 psi
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Height
- 5 mm
- Head Diameter
- 10 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Length
- 60 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter
- 6.5 mm
- Minimum Thread Length
- 10 mm
- Thread Size
- M5x0.80
- Overall Length
- 70 mm
- Length
- 70 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.