Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M6.5X75
  • Zoro # G823941198

product price: 
$
351.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
B83
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
6.5 mm
Material Grade/Class
316
Shear Strength
37,500 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M6.5X75
Zoro #
G823941198
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Diameter
6.5 mm
Head Height
5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length
75 mm
Head Diameter
10 mm
Thread Size
M5x0.80
Minimum Thread Length
10 mm
Overall Length
85 mm
Length
85 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Material Grade/Class
316
Shear Strength
37,500 psi
Tensile Strength
75,000 psi
Head Texture
Knurled
Minimum Yield Strength
30,000 psi
Finish
Passivated
Precision Screw
Yes
Drive Type
Internal Hex
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A276
Head Type
Knurled
Material
Stainless Steel
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 75 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.