Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M6.5X80
- Zoro # G023940625
product price:Â
$
387.99
/ea
Free Shipping & Returns
Key Features
Drive Type
Internal Hex
Material
Stainless Steel
System of Measurement
Metric
Material Quality Standards
ASTM A276
Head Type
Knurled
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M6.5X80
- Zoro #
- G023940625
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Drive Type
- Internal Hex
- Material
- Stainless Steel
- System of Measurement
- Metric
- Material Quality Standards
- ASTM A276
- Head Type
- Knurled
- Shear Strength
- 37,500 psi
- Minimum Yield Strength
- 30,000 psi
- Tensile Strength
- 75,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Finish
- Passivated
- Precision Screw
- Yes
- Head Texture
- Knurled
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 10 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6.5 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi