316 Standard Fit Shoulder Screw

  • Mfr # STR602M6X100
  • Zoro # G123940525
product price: 
$
105.99
/ea
Free Shipping & Returns

Key Features

Overall Length
109.5 mm
Shoulder Diameter
6 mm
System of Measurement
Metric
Drive Type
Internal Hex
Head Height
4.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M6X100
Zoro #
G123940525
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
109.5 mm
Shoulder Diameter
6 mm
Head Height
4.5 mm
Minimum Thread Length
9.5 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Thread Size
M5x0.80
Shoulder Length
100 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Head Diameter
10 mm
Length
109.5 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Drive Type
Internal Hex
Shoulder Screw Type
Standard Shoulder Screw
Material
Stainless Steel
Precision Screw
Yes
Material Grade/Class
316
Tensile Strength
75,000 psi
Head Type
Knurled
Material Quality Standards
ASTM A276
Head Texture
Knurled
Rockwell Hardness
B83
Finish
Passivated
Shear Strength
37,500 psi
Minimum Yield Strength
30,000 psi
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 100 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.