316 Standard Fit Shoulder Screw
- Mfr # STR602M6X18
- Zoro # G423941741
product price:Â
$
12.29
/ea
Key Features
Head Type
Knurled
Thread Size
M5x0.80
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Rockwell Hardness
B83
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M6X18
- Zoro #
- G423941741
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Head Texture
- Knurled
- Shear Strength
- 37,500 psi
- Material
- Stainless Steel
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 30,000 psi
- System of Measurement
- Metric
- Tensile Strength
- 75,000 psi
- Material Quality Standards
- ASTM A276
- Finish
- Passivated
- Shell Material
- Stainless Steel
Dimensions
- Thread Size
- M5x0.80
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Height
- 4.5 mm
- Shoulder Diameter
- 6 mm
- Head Diameter
- 10 mm
- Shoulder Length
- 18 mm
- Overall Length
- 27.5 mm
- Minimum Thread Length
- 9.5 mm
- Length
- 27.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.