316 Standard Fit Shoulder Screw
- Mfr # STR602M6X4
- Zoro # G223941781
product price:Â
$
7.15
/ea
Sold in multiples of 2 for
$14.30
Key Features
Material
Stainless Steel
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
System of Measurement
Metric
Head Diameter
10 mm
Tensile Strength
75,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M6X4
- Zoro #
- G223941781
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material
- Stainless Steel
- System of Measurement
- Metric
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Grade/Class
- 316
- Material Quality Standards
- ASTM A276
- Rockwell Hardness
- B83
- Shear Strength
- 37,500 psi
- Minimum Yield Strength
- 30,000 psi
- Finish
- Passivated
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 10 mm
- Minimum Thread Length
- 9.5 mm
- Head Height
- 4.5 mm
- Overall Length
- 13.5 mm
- Thread Size
- M5x0.80
- Shoulder Length
- 4 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Diameter
- 6 mm
- Length
- 13.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 4 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.