Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M6X5
- Zoro # G023940564
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Rockwell Hardness
B83
Precision Screw
Yes
Tensile Strength
75,000 psi
Material
Stainless Steel
Shear Strength
37,500 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M6X5
- Zoro #
- G023940564
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Rockwell Hardness
- B83
- Precision Screw
- Yes
- Tensile Strength
- 75,000 psi
- Material
- Stainless Steel
- Shear Strength
- 37,500 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- System of Measurement
- Metric
- Minimum Yield Strength
- 30,000 psi
- Material Quality Standards
- ASTM A276
- Material Grade/Class
- 316
- Head Type
- Knurled
- Drive Type
- Internal Hex
- Head Texture
- Knurled
- Finish
- Passivated
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Minimum Thread Length
- 9.5 mm
- Head Height
- 4.5 mm
- Thread Size
- M5x0.80
- Shoulder Length
- 5 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.04 Mm
- Shoulder Diameter
- 6 mm
- Head Diameter
- 10 mm
- Overall Length
- 14.5 mm
- Length
- 14.5 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 5 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.