316 Standard Fit Shoulder Screw

  • Mfr # STR602M6X80
  • Zoro # G523940620
product price: 
$
43.39
/ea

Key Features

Head Type
Knurled
Head Texture
Knurled
Material Quality Standards
ASTM A276
Shoulder Length
80 mm
Head Height
4.5 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M6X80
Zoro #
G523940620
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
80 mm
Head Height
4.5 mm
Shoulder Diameter
6 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.04 Mm
Thread Size
M5x0.80
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
89.5 mm
Head Diameter
10 mm
Minimum Thread Length
9.5 mm
Length
89.5 mm

Details

Item
Shoulder Screw
Head Type
Knurled
Head Texture
Knurled
Material Quality Standards
ASTM A276
Precision Screw
Yes
Shear Strength
37,500 psi
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Material
Stainless Steel
Rockwell Hardness
B83
Minimum Yield Strength
30,000 psi
Tensile Strength
75,000 psi
Drive Type
Internal Hex
Finish
Passivated
Material Grade/Class
316
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M5x0.80, Minimum Thread Length 9.5 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 6 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.04 Mm, Head Height 4.5 mm, Head Diameter 10 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews