316 Standard Fit Shoulder Screw

  • Mfr # STR602M7X18
  • Zoro # G223941019
product price: 
$
94.29
/ea

Key Features

Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
30,000 psi
Material Grade/Class
316
Rockwell Hardness
B83
Tensile Strength
75,000 psi
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M7X18
Zoro #
G223941019
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length
18 mm
Overall Length
29 mm
Thread Size
M6x1.00
Shoulder Diameter
7 mm
Head Height
5 mm
Head Diameter
12 mm
Minimum Thread Length
11 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
29 mm

Details

Item
Shoulder Screw
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
30,000 psi
Material Grade/Class
316
Rockwell Hardness
B83
Tensile Strength
75,000 psi
Head Texture
Knurled
Finish
Passivated
System of Measurement
Metric
Precision Screw
Yes
Shear Strength
37,500 psi
Drive Type
Internal Hex
Material Quality Standards
ASTM A276
Material
Stainless Steel
Head Type
Knurled
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.