Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M7X30
  • Zoro # G523941399

product price: 
$
133.99
/ea
Free Shipping & Returns

Key Features

Precision Screw
Yes
Thread Size
M6x1.00
Minimum Thread Length
11 mm
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M7X30
Zoro #
G523941399
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
M6x1.00
Minimum Thread Length
11 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
30 mm
Overall Length
41 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Shoulder Diameter
7 mm
Head Diameter
12 mm
Head Height
5 mm
Length
41 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Head Texture
Knurled
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Shear Strength
37,500 psi
Head Type
Knurled
Rockwell Hardness
B83
Material Grade/Class
316
Material
Stainless Steel
Material Quality Standards
ASTM A276
Tensile Strength
75,000 psi
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 30 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.