Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M7X5
- Zoro # G523940231
product price:Â
$
39.29
/ea
Key Features
Material Quality Standards
ASTM A276
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Overall Length
16 mm
Head Texture
Knurled
Material Grade/Class
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M7X5
- Zoro #
- G523940231
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Material Quality Standards
- ASTM A276
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Shear Strength
- 37,500 psi
- Head Type
- Knurled
- Precision Screw
- Yes
- Tensile Strength
- 75,000 psi
- Finish
- Passivated
- Rockwell Hardness
- B83
- Drive Type
- Internal Hex
- System of Measurement
- Metric
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
Dimensions
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 16 mm
- Shoulder Diameter
- 7 mm
- Shoulder Length
- 5 mm
- Minimum Thread Length
- 11 mm
- Thread Size
- M6x1.00
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5 mm
- Head Diameter
- 12 mm
- Length
- 16 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 5 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.