Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M7X50
- Zoro # G523941405
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Overall Length
61 mm
Finish
Passivated
Tensile Strength
75,000 psi
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Drive Type
Internal Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M7X50
- Zoro #
- G523941405
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Finish
- Passivated
- Tensile Strength
- 75,000 psi
- Drive Type
- Internal Hex
- Minimum Yield Strength
- 30,000 psi
- Shear Strength
- 37,500 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Material Quality Standards
- ASTM A276
- System of Measurement
- Metric
- Head Texture
- Knurled
- Head Type
- Knurled
- Precision Screw
- Yes
- Material
- Stainless Steel
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Overall Length
- 61 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Head Diameter
- 12 mm
- Thread Size
- M6x1.00
- Head Height
- 5 mm
- Minimum Thread Length
- 11 mm
- Shoulder Length
- 50 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Shoulder Diameter
- 7 mm
- Length
- 61 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 50 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.