316 Standard Fit Shoulder Screw

  • Mfr # STR602M7X6
  • Zoro # G923941869
product price: 
$
41.79
/ea

Key Features

Shoulder Diameter
7 mm
Precision Screw
Yes
Material Grade/Class
316
Rockwell Hardness
B83
Shoulder Length
6 mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M7X6
Zoro #
G923941869
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Diameter
7 mm
Shoulder Length
6 mm
Thread Size
M6x1.00
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Head Height
5 mm
Minimum Thread Length
11 mm
Head Diameter
12 mm
Overall Length
17 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Length
17 mm

Details

Item
Shoulder Screw
Precision Screw
Yes
Material Grade/Class
316
Rockwell Hardness
B83
Head Type
Knurled
Shoulder Screw Type
Standard Shoulder Screw
Minimum Yield Strength
30,000 psi
Finish
Passivated
Head Texture
Knurled
Tensile Strength
75,000 psi
Material
Stainless Steel
Drive Type
Internal Hex
Shear Strength
37,500 psi
System of Measurement
Metric
Material Quality Standards
ASTM A276
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 6 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.