Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M7X60
- Zoro # G023940700
product price:Â
$
280.99
/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Finish
Passivated
Drive Type
Internal Hex
Thread Size
M6x1.00
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M7X60
- Zoro #
- G023940700
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- System of Measurement
- Metric
- Finish
- Passivated
- Drive Type
- Internal Hex
- Tensile Strength
- 75,000 psi
- Head Texture
- Knurled
- Precision Screw
- Yes
- Shear Strength
- 37,500 psi
- Material Grade/Class
- 316
- Minimum Yield Strength
- 30,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Head Type
- Knurled
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Material
- Stainless Steel
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Thread Size
- M6x1.00
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 71 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Height
- 5 mm
- Shoulder Diameter
- 7 mm
- Shoulder Length
- 60 mm
- Minimum Thread Length
- 11 mm
- Head Diameter
- 12 mm
- Length
- 71 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 60 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.