316 Standard Fit Shoulder Screw

  • Mfr # STR602M7X65
  • Zoro # G823941280
product price: 
$
317.99
/ea
Free Shipping & Returns

Key Features

Rockwell Hardness
B83
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
65 mm
Material Grade/Class
316
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M7X65
Zoro #
G823941280
UPC #
-
Country of Origin
United States

Dimensions

Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Shoulder Length
65 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M6x1.00
Minimum Thread Length
11 mm
Overall Length
76 mm
Head Height
5 mm
Shoulder Diameter
7 mm
Head Diameter
12 mm
Length
76 mm

Details

Item
Shoulder Screw
Rockwell Hardness
B83
Material Grade/Class
316
Minimum Yield Strength
30,000 psi
Drive Type
Internal Hex
Head Type
Knurled
Tensile Strength
75,000 psi
Head Texture
Knurled
Material Quality Standards
ASTM A276
Finish
Passivated
Precision Screw
Yes
Shear Strength
37,500 psi
Material
Stainless Steel
Shoulder Screw Type
Standard Shoulder Screw
System of Measurement
Metric
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 65 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews