316 Standard Fit Shoulder Screw

  • Mfr # STR602M7X70
  • Zoro # G823940528
product price: 
$
345.99
/ea
Free Shipping & Returns

Key Features

Minimum Thread Length
11 mm
Head Height
5 mm
System of Measurement
Metric
Head Texture
Knurled
Drive Type
Internal Hex
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M7X70
Zoro #
G823940528
UPC #
-
Country of Origin
United States

Dimensions

Minimum Thread Length
11 mm
Head Height
5 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Overall Length
81 mm
Thread Size
M6x1.00
Shoulder Length
70 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Diameter
12 mm
Shoulder Diameter
7 mm
Length
81 mm

Details

Item
Shoulder Screw
System of Measurement
Metric
Head Texture
Knurled
Drive Type
Internal Hex
Minimum Yield Strength
30,000 psi
Material Grade/Class
316
Material
Stainless Steel
Shear Strength
37,500 psi
Precision Screw
Yes
Head Type
Knurled
Rockwell Hardness
B83
Tensile Strength
75,000 psi
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A276
Finish
Passivated
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 70 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 7 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5 mm, Head Diameter 12 mm, Tensile Strength 75,000 psi, Shear Strength 37,500 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews