Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M8X10
- Zoro # G923941357
product price:Â
$
8.29
/ea
Sold in multiples of 2 for
$16.58
Key Features
Head Texture
Knurled
Head Height
5.5 mm
Shoulder Length
10 mm
Overall Length
21 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M8X10
- Zoro #
- G923941357
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Head Type
- Knurled
- System of Measurement
- Metric
- Tensile Strength
- 75,000 psi
- Minimum Yield Strength
- 30,000 psi
- Material
- Stainless Steel
- Precision Screw
- Yes
- Rockwell Hardness
- B83
- Dimensional Standards
- ISO 7379-1983
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Drive Type
- Internal Hex
- Material Grade/Class
- 316
- Shoulder Screw Type
- Standard Shoulder Screw
- Finish
- Passivated
- Shell Material
- Stainless Steel
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 10 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.