Shop ZORO SELECT

316 Standard Fit Shoulder Screw

  • Mfr # STR602M8X18
  • Zoro # G823941662

product price: 
$
14.49
/ea

Key Features

Head Diameter
13 mm
Minimum Yield Strength
30,000 psi
Shoulder Diameter
8 mm
Head Type
Knurled
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
STR602M8X18
Zoro #
G823941662
UPC #
-
Country of Origin
United States

Dimensions

Head Diameter
13 mm
Shoulder Diameter
8 mm
Shoulder Length Tolerance
0.0 Mm to +0.25 Mm
Head Height
5.5 mm
Minimum Thread Length
11 mm
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Thread Size
M6x1.00
Shoulder Length
18 mm
Overall Length
29 mm
Length
29 mm

Details

Item
Shoulder Screw
Minimum Yield Strength
30,000 psi
Head Type
Knurled
Finish
Passivated
Head Texture
Knurled
Shear Strength
37,500 psi
System of Measurement
Metric
Shoulder Screw Type
Standard Shoulder Screw
Material Quality Standards
ASTM A276
Rockwell Hardness
B83
Dimensional Standards
ISO 7379-1983
Drive Type
Internal Hex
Tensile Strength
75,000 psi
Material
Stainless Steel
Material Grade/Class
316
Precision Screw
Yes
Shell Material
Stainless Steel

Description

Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 18 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.