Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M8X35
- Zoro # G623940971
product price:Â
$
16.99
/ea
Key Features
Head Diameter
13 mm
Head Height
5.5 mm
Tensile Strength
75,000 psi
Shoulder Length
35 mm
Dimensional Standards
ISO 7379-1983
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M8X35
- Zoro #
- G623940971
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Tensile Strength
- 75,000 psi
- Dimensional Standards
- ISO 7379-1983
- Drive Type
- Internal Hex
- Head Type
- Knurled
- Finish
- Passivated
- System of Measurement
- Metric
- Head Texture
- Knurled
- Material Grade/Class
- 316
- Shear Strength
- 37,500 psi
- Material
- Stainless Steel
- Material Quality Standards
- ASTM A276
- Minimum Yield Strength
- 30,000 psi
- Precision Screw
- Yes
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Head Diameter
- 13 mm
- Head Height
- 5.5 mm
- Shoulder Length
- 35 mm
- Minimum Thread Length
- 11 mm
- Shoulder Diameter
- 8 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Overall Length
- 46 mm
- Thread Size
- M6x1.00
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Length
- 46 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 35 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.