316 Standard Fit Shoulder Screw
- Mfr # STR602M8X5
- Zoro # G823941099
product price:Â
$
30.39
/ea
Key Features
Head Texture
Knurled
Minimum Thread Length
11 mm
Head Diameter
13 mm
Drive Type
Internal Hex
Shoulder Diameter Tolerance
-0.01 Mm to -0.05 Mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M8X5
- Zoro #
- G823941099
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Head Texture
- Knurled
- Drive Type
- Internal Hex
- Precision Screw
- Yes
- System of Measurement
- Metric
- Finish
- Passivated
- Material
- Stainless Steel
- Head Type
- Knurled
- Material Quality Standards
- ASTM A276
- Shear Strength
- 37,500 psi
- Tensile Strength
- 75,000 psi
- Minimum Yield Strength
- 30,000 psi
- Shoulder Screw Type
- Standard Shoulder Screw
- Rockwell Hardness
- B83
- Material Grade/Class
- 316
- Dimensional Standards
- ISO 7379
- Shell Material
- Stainless Steel
Dimensions
- Minimum Thread Length
- 11 mm
- Head Diameter
- 13 mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Thread Size
- M6x1.00
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Length
- 5 mm
- Overall Length
- 16 mm
- Shoulder Diameter
- 8 mm
- Head Height
- 5.5 mm
- Length
- 16 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 5 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379, Tensile Strength 75,000 psi
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.