Shop ZORO SELECT
See all product information
Create Account
316 Standard Fit Shoulder Screw
- Mfr # STR602M8X80
- Zoro # G023941240
product price:Â
$
23.89
/ea
Key Features
Precision Screw
Yes
System of Measurement
Metric
Rockwell Hardness
B83
Shoulder Length
80 mm
Minimum Thread Length
11 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STR602M8X80
- Zoro #
- G023941240
- UPC #
- -
- Country of Origin
- United States
- Item
- Shoulder Screw
- Precision Screw
- Yes
- System of Measurement
- Metric
- Rockwell Hardness
- B83
- Material Quality Standards
- ASTM A276
- Drive Type
- Internal Hex
- Shoulder Screw Type
- Standard Shoulder Screw
- Minimum Yield Strength
- 30,000 psi
- Material Grade/Class
- 316
- Tensile Strength
- 75,000 psi
- Finish
- Passivated
- Material
- Stainless Steel
- Shear Strength
- 37,500 psi
- Head Type
- Knurled
- Head Texture
- Knurled
- Dimensional Standards
- ISO 7379-1983
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Shoulder Length
- 80 mm
- Minimum Thread Length
- 11 mm
- Shoulder Diameter
- 8 mm
- Head Height
- 5.5 mm
- Shoulder Length Tolerance
- 0.0 Mm to +0.25 Mm
- Shoulder Diameter Tolerance
- -0.01 Mm to -0.05 Mm
- Head Diameter
- 13 mm
- Thread Size
- M6x1.00
- Overall Length
- 91 mm
- Length
- 91 mm
Description
Shoulder Screw, Shoulder Screw Type Standard Shoulder Screw, Head Type Knurled, Drive Type Internal Hex, Material Stainless Steel, Material Grade/Class 316, Finish Passivated, System of Measurement Metric, Thread Size M6x1.00, Minimum Thread Length 11 mm, Shoulder Length 80 mm, Shoulder Length Tolerance 0.0 Mm to +0.25 Mm, Shoulder Diameter 8 mm, Shoulder Diameter Tolerance -0.01 Mm to -0.05 Mm, Head Height 5.5 mm, Head Diameter 13 mm, Dimensional Standards ISO 7379-1983
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.